30" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1/3 HP

Item #: 0532829

Cat #: CBT30B

UPC: 686334868402

$ 2370.72 EA
Company wide:
0 in stock
Documents & Guides
30" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1/3 HP

Overview

30" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1/3 HP
Also known as: 686334868402, CBT30B, TPICBT30B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65