INCAN 3W PRESET SLIDE 600W IV

Item #: 0532827

Cat #: LS603PI

UPC: 785007158021

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS603PI INCAN 3W PRESET S

Overview

WAT LS603PI INCAN 3W PRESET S
Also known as: 785007158021, LS603PI, WATLS603PI

Specifications

Poles: 3, 1
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3, 1
Type: Dimmer
Color: Ivory
Wattage: 600
Material: Thermoplastic
Mounting: Wall