P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 0532822

Cat #: LS603PW

UPC: 785007158014

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS603PW INCAN 3W PRESET S

Overview

WAT LS603PW INCAN 3W PRESET S
Also known as: 785007158014, LS603PW, WATLS603PW

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall