INCAN SP PRESET SLIDE 1000W LA

Item #: 0532819

Cat #: LS1000PLA

UPC: 785007158007

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1000PLA INCAN SP PRESET

Overview

WAT LS1000PLA INCAN SP PRESET
Also known as: 785007158007, LS1000PLA, WATLS1000PLA

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Light Almond
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall