INCAN SP PRESET SLIDE 1000W WH

Item #: 0532815

Cat #: LS1000PW

UPC: 785007157987

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Preset1000watt, White

Overview

Incandescent Slide Dimmer, Preset1000watt, White
Also known as: 785007157987, LS1000PW, WATLS1000PW

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Wattage: 1000