
Conduit Body, 3/4", Type: C, Form 7 , PVC Coated
Item #: 0532814
Cat #: PRC27
UPC: 784011203468
$ 144.90 EA
Company wide:
59
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6 Dimension B (Inches): 1.67 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.4
Overview
Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6 Dimension B (Inches): 1.67 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 1.4
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203468, PRC27, RRYPRC27
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |