INCAN SP SLIDE OFF 1000W LA

Item #: 0532812

Cat #: LS1000LA

UPC: 785007157970

$ 90.13 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1000LA INCAN SP SLIDE O

Overview

WAT LS1000LA INCAN SP SLIDE O
Also known as: 785007157970, LS1000LA, WATLS1000LA

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Light Almond
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall