INCAN SP SLDE OFF 1000W WH

Item #: 0532806

Cat #: LS1000W

UPC: 785007157956

$ 90.13 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Non-Preset 1000W, White

Overview

Incandescent Slide Dimmer, Non-Preset 1000W, White
Also known as: 785007157956, LS1000W, WATLS1000W

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Wattage: 1000