INCAN SP PRESET SLIDE 600W IV

Item #: 0532804

Cat #: LS600PI

UPC: 785007157949

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Preset 600W, Ivory

Overview

Incandescent Slide Dimmer, Preset 600W, Ivory
Also known as: 785007157949, LS600PI, WATLS600PI

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall