INCAN SP PRESET SLIDE 600W LA

Item #: 0532799

Cat #: LS600PLA

UPC: 785007157925

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Preset 600W, Light Almond

Overview

Incandescent Slide Dimmer, Preset 600W, Light Almond
Also known as: 785007157925, LS600PLA, WATLS600PLA

Specifications

Color: Light Almond
Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall