INCAN SP SLIDE OFF 600W IV

Item #: 0532795

Cat #: LS600I

UPC: 785007157901

$ 29.41 EA
Company wide:
0 in stock
Documents & Guides
Incandescent SlideDimmer, Non-Preset600W, Ivory

Overview

Incandescent SlideDimmer, Non-Preset600W, Ivory
Also known as: 785007157901, LS600I, WATLS600I

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall