INCAN SP SLDE OFF 600W WH

Item #: 0532793

Cat #: LS600W

UPC: 785007157895

$ 29.41 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Non-Preset 600W, White

Overview

Incandescent Slide Dimmer, Non-Preset 600W, White
Also known as: 785007157895, LS600W, WATLS600W

Specifications

Wattage: 600
Poles: 1
Material: Plastic
Type: Dimmer
Mounting: Wall
Wattage: 600
Material: Plastic
Mounting: Wall
Poles: 1
Type: Dimmer