SLIDE FAN 4-SPD DEHUMMER 1.6A LA

Item #: 0532789

Cat #: LSDH16LAV

UPC: 785007157888

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDH16LAV SLIDE FAN 4-SPD

Overview

WAT LSDH16LAV SLIDE FAN 4-SPD
Also known as: 785007157888, LSDH16LAV, WATLSDH16LAV

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall