SLIDE FAN 4-SPD DEHUMMER 1.6A IV

Item #: 0532787

Cat #: LSDH16IV

UPC: 785007157871

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
Decorator Slide De-Hummer Control, 4-Speed 1.6A, Ivory

Overview

Decorator Slide De-Hummer Control, 4-Speed 1.6A, Ivory
Also known as: 785007157871, LSDH16IV, WATLSDH16IV

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall