Dimmer, 120V, 3-Way, Biscuit

Item #: 0532758

Cat #: DVSCLV-103P-BI

UPC: 027557501132

$ 135.29 EA
Company wide:
0 in stock
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Biscuit.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Biscuit.

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in biscuit

Also known as: 027557501132, DVSCLV-103P-BI, LUTDVSCLV103PBI

Specifications

Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decorator
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Biscuit
Family / Style: Diva
Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decorator
Mounting: Surface
Color: Biscuit
Volts AC: 120
Wattage: 800
Family / Style: Diva