Diva Dimmer, 1000W, 120V, Biscuit

Item #: 0532753

Cat #: DVSC-103P-BI

UPC: 027557507790

$ 139.42 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Biscuit.

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Biscuit.

Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in biscuit

Also known as: 027557507790, DVSC-103P-BI, LUTDVSC103PBI

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Biscuit
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Poles: 1
Color: Biscuit
Dimmable: Yes