TOGGLE FAN SPEED 5A LA

Item #: 0532720

Cat #: TSC5LA

UPC: 785007080933

$ 34.19 EA
Company wide:
0 in stock
Documents & Guides
Toggle Fan Speed Control, 5amp Light Almond

Overview

Toggle Fan Speed Control, 5amp Light Almond
Also known as: 785007080933, TSC5LA, WATTSC5LA

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic