TOGGLE FAN SPEED 5A IV

Item #: 0532713

Cat #: TSC5I

UPC: 785007080902

$ 34.19 EA
Company wide:
0 in stock
Documents & Guides

Overview

WAT TSC5I
Also known as: 785007080902, TSC5I, WATTSC5I

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Color: Ivory