P&S T603-LW TOGGLE DIMMER 600W 3W L

Item #: 0532697

Cat #: T603LW

UPC: 785007080391

Call for price
Company wide:
0 in stock

Overview

WAT T603LW
Also known as: 785007080391, T603LW, WATT603LW

Specifications

Poles: 3, 1
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3, 1
Type: Dimmer
Color: White
Wattage: 600
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)