P&S T603-I TOGGLE DIMMER 600W 3W IV

Item #: 0532680

Cat #: T603I

UPC: 785007080315

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

WAT T603I
Also known as: 785007080315, T603I, WATT603I

Specifications

Poles: 3, 1
Wattage: 600
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3, 1
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Color: Ivory

Customer Reviews

No reviews for this product
(0)