48" 3/4 HP VARIABLE SPEED AIR CURTAIN 115V HEAVY DUTY

Item #: 0532673

Cat #: CFHD48

UPC: 686334671248

$ 2493.58 EA
Company wide:
0 in stock
Documents & Guides
48" 3/4 HP VARIABLE SPEED AIR CURTAIN 115V HEAVY DUTY

Overview

48" 3/4 HP VARIABLE SPEED AIR CURTAIN 115V HEAVY DUTY
Also known as: 686334671248, CFHD48, TPICFHD48

Specifications

Standards: California Proposition 65
Standards: California Proposition 65