30" Ind Asmbld SD Fan - Gray

Item #: 0532608

Cat #: HDH30GJR

UPC: 686334874519

$ 955.03 EA
Company wide:
0 in stock
Industrial Assembled Circulator Heads and Mount, Assembled Maximum Duty, Size- 33.5 IN, Blade Size- 30 IN, CFM 6800 (High) 6000 (Low) , 1/2 HP, 4 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, 2 Speeds, Gray

Overview

Industrial Assembled Circulator Heads and Mount, Assembled Maximum Duty, Size- 33.5 IN, Blade Size- 30 IN, CFM 6800 (High) 6000 (Low) , 1/2 HP, 4 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, 2 Speeds, Gray
Also known as: 686334874519, HDH30GJR, TPIHDH30GJR

Specifications

Phase: 1
Horsepower: 0.500
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Horsepower: 0.500