P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 0532584

Cat #: RHCL453PTC

UPC: 785007053487

$ 45.11 EA
Company wide:
0 in stock
Documents & Guides

Overview

WAT RHCL453PTC
Also known as: 785007053487, RHCL453PTC, WATRHCL453PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall