Industrial Unassembled Circulator, Standard, Size- 33.5 IN, Blade S

Item #: 0532581

Cat #: ACU30P

UPC: 686334796286

$ 646.05 EA
Company wide:
0 in stock
Industrial Unassembled Circulator, Standard, Size- 33.5 IN, Blade Size- 30 IN, CFM 4300 (High) 3800 (Low) , 1/4 HP, 2.7 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Pedestal Mounting

Overview

Industrial Unassembled Circulator, Standard, Size- 33.5 IN, Blade Size- 30 IN, CFM 4300 (High) 3800 (Low) , 1/4 HP, 2.7 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Pedestal Mounting
Also known as: 686334796286, ACU30P, TPIACU30P

Specifications

Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Horsepower: 0.250
Mounting: Pedestal
Standards: California Proposition 65
Phase: 1
Horsepower: 0.250