TPI U8805150 1500W 600V INSTI

Item #: 0532494

Cat #: U8805150

UPC: 686334899406

$ 5129.34 EA
Company wide:
0 in stock
Documents & Guides
TPI U8805150 1500W 600V INSTI

Overview

TPI U8805150 1500W 600V INSTI
Also known as: 686334899406, U8805150, TPIU8805150

Specifications

Standards: California Proposition 65
Standards: California Proposition 65