600W DMR RFI SP IV

Item #: 0532492

Cat #: R600IV

UPC: 785007045864

$ 11.00 EA
Company wide:
0 in stock
Documents & Guides
RFI Rotary Dimmer, 600W, Ivory

Overview

RFI Rotary Dimmer, 600W, Ivory
Also known as: 785007045864, R600IV, WATR600IV

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall