
Pipe Ground Clamp, 1-1/2 - 2"
Item #: 0532473
Cat #: CPC1.5/2
UPC: 808475008268
$ 57.19 EA
Company wide:
14
in stock
Documents & Guides
Pipe Ground Clamp, 6 AWG - 250 MCM, 1-1/2 - 2 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial
Overview
Pipe Ground Clamp, 6 AWG - 250 MCM, 1-1/2 - 2 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial
Innovative, installer-friendly components make Harger the leading provider of lightning protection equipment. These products are also backed by the foremost lightning protection design department in the world today.
Also known as: 808475008268, CPC1.5/2, HLPCPC152
Specifications
| Material: | Bronze |
| Size: | 2 in, 1 1/2 in |
| Material: | Bronze |
| Size: | 2 in, 1 1/2 in |