600W P/DMR RFI 3W WH

Item #: 0532469

Cat #: R603PWV

UPC: 785007045772

$ 20.21 EA
Company wide:
0 in stock
Documents & Guides
RFI Rotary Dimmer, Preset 3way, White

Overview

RFI Rotary Dimmer, Preset 3way, White
Also known as: 785007045772, R603PWV, WATR603PWV

Specifications

No Specifications Available