Panel Adapter

Item #: 0532461

Cat #: F44GPAGV

UPC: 783510883102

$ 40.75 EA
Company wide:
0 in stock
Galvanized Panel Adapter, 4.00x4.00, Steel

Overview

Galvanized Panel Adapter, 4.00x4.00, Steel

A flanged fitting which allows the wireway to be securely connected to an enclosure.

Also known as: 783510883102, F44GPAGV, HOFF44GPAGV

Features & Benefits

  • Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel