600W P/DMR RFI SP IV

Item #: 0532450

Cat #: R600PIV

UPC: 785007045697

$ 14.72 EA
Company wide:
0 in stock
Documents & Guides
RFI Rotary Dimmer Preset 600W, Ivory

Overview

RFI Rotary Dimmer Preset 600W, Ivory
Also known as: 785007045697, R600PIV, WATR600PIV

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Color: Ivory