SLIDE DIMMER LV 600VA 3W PRESET BK

Item #: 0532436

Cat #: LSLV603PBK

UPC: 785007045635

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV603PBK SLIDE DIMMER L

Overview

WAT LSLV603PBK SLIDE DIMMER L
Also known as: 785007045635, LSLV603PBK, WATLSLV603PBK

Specifications

Poles: 3, 1
Wattage: 600
Color: Black
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Color: Black
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall