SLIDE DIMMER LV 600VA SP PRESET BK

Item #: 0532434

Cat #: LSLV600PBK

UPC: 785007045628

$ 103.04 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV600PBK SLIDE DIMMER L

Overview

WAT LSLV600PBK SLIDE DIMMER L

Magnetic Low-Voltage Slide Dimmer, Preset 600VA, Black

Also known as: 785007045628, LSLV600PBK, WATLSLV600PBK

Specifications

Wattage: 600
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic