SLIDE 3 SP FSC DIM 1.6A/300W BK

Item #: 0532429

Cat #: LSDC16BKV

UPC: 785007045598

$ 55.23 EA
Company wide:
0 in stock
Documents & Guides
SLIDE 3 SP FSC DIM 1.6A/300W BK

Overview

SLIDE 3 SP FSC DIM 1.6A/300W BK
Also known as: 785007045598, LSDC16BKV, WATLSDC16BKV

Specifications

Color: Black
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Black
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall