SLIDE FSC DIM 2.5A/300W BK

Item #: 0532426

Cat #: LSDV25BKV

UPC: 785007045581

$ 57.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDV25BKV SLIDE FSC DIM 2

Overview

WAT LSDV25BKV SLIDE FSC DIM 2
Also known as: 785007045581, LSDV25BKV, WATLSDV25BKV

Specifications

Color: Black
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Black
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall