2000 Watts 208V Instit Wall Convectr

Item #: 0532425

Cat #: F8806200

UPC: 686334899116

$ 5696.52 EA
Company wide:
0 in stock
Institutional Wall Convector Heater, Electric, 208 V, 1 PH, 9.615 AMP, Steel Housing Material, Wall Mounting, Dimensions- 72 Length X 5 Width X 18Height IN, 2000 WTT, BTU Rating- 6826, Ivory

Overview

Institutional Wall Convector Heater, Electric, 208 V, 1 PH, 9.615 AMP, Steel Housing Material, Wall Mounting, Dimensions- 72 Length X 5 Width X 18Height IN, 2000 WTT, BTU Rating- 6826, Ivory
Also known as: 686334899116, F8806200, TPIF8806200

Specifications

Standards: California Proposition 65
Standards: California Proposition 65