SLIDE FAN VARIABLE PRESET 5A BK BK

Item #: 0532423

Cat #: LSSC5PBK

UPC: 785007045567

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
WAT LSSC5PBK SLIDE FAN VARIAB

Overview

WAT LSSC5PBK SLIDE FAN VARIAB
Also known as: 785007045567, LSSC5PBK, WATLSSC5PBK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall