INCAN 3W PRESET SLIDE 1000W BK

Item #: 0532418

Cat #: LS1003PBK

UPC: 785007045543

$ 139.74 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1003PBK INCAN 3W PRESET

Overview

WAT LS1003PBK INCAN 3W PRESET
Also known as: 785007045543, LS1003PBK, WATLS1003PBK

Specifications

Poles: 3, 1
Color: Black
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Poles: 3, 1
Type: Dimmer
Wattage: 1000
Color: Black
Material: Thermoplastic
Mounting: Wall