INCAN 3W PRESET SLIDE 600W BK

Item #: 0532416

Cat #: LS603PBK

UPC: 785007045536

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS603PBK INCAN 3W PRESET

Overview

WAT LS603PBK INCAN 3W PRESET
Also known as: 785007045536, LS603PBK, WATLS603PBK

Specifications

Poles: 3, 1
Wattage: 600
Color: Black
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Color: Black
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall