INCAN SP PRESET SLIDE 1000W BK

Item #: 0532414

Cat #: LS1000PBK

UPC: 785007045529

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1000PBK INCAN SP PRESET

Overview

WAT LS1000PBK INCAN SP PRESET
Also known as: 785007045529, LS1000PBK, WATLS1000PBK

Specifications

Color: Black
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Black
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall