INCAN SP SLIDE OFF 1000W BK

Item #: 0532412

Cat #: LS1000BK

UPC: 785007045512

$ 90.13 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Non-Preset 1000W, Black

Overview

Incandescent Slide Dimmer, Non-Preset 1000W, Black
Also known as: 785007045512, LS1000BK, WATLS1000BK

Specifications

Color: Black
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Black
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall