INCAN SP SLIDE OFF 600W BK

Item #: 0532407

Cat #: LS600BK

UPC: 785007045499

$ 29.41 EA
Company wide:
0 in stock
Documents & Guides
WAT LS600BK INCAN SP SLIDE OF

Overview

WAT LS600BK INCAN SP SLIDE OF
Also known as: 785007045499, LS600BK, WATLS600BK

Specifications

Wattage: 600
Color: Black
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Poles: 1
Material: Thermoplastic
Color: Black
Type: Dimmer
Mounting: Wall