SLIDE FAN 4-SPD DEHUMMER 1.6A BK

Item #: 0532405

Cat #: LSDH16BKV

UPC: 785007045482

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDH16BKV SLIDE FAN 4-SPD

Overview

WAT LSDH16BKV SLIDE FAN 4-SPD
Also known as: 785007045482, LSDH16BKV, WATLSDH16BKV

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall