LS INC/CFL/LED DIM. FAN CONTROL IV

Item #: 0532387

Cat #: LSCLDC163PI

UPC: 785007040586

$ 75.44 EA
Company wide:
0 in stock
Documents & Guides
LS INC/CFL/LED DIM. FAN CONTROL IV

Overview

LS INC/CFL/LED DIM. FAN CONTROL IV

The industry's first CFL/LED dimmer with fan speed control works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.

Also known as: 785007040586, LSCLDC163PI, WATLSCLDC163PI

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall