8/2 LOW VOLT LIGHTNG GNC X500

Item #: 0532384

Cat #: 10175008

UPC: 619172066723

Company wide:
0 in stock
Documents & Guides
8/2 LOW VOLT LIGHTNG GNC X500

Overview

8/2 LOW VOLT LIGHTNG GNC X500
Also known as: 619172066723, 10175008, 82LVLIGHTINGX500

Specifications

Volts AC: 150
Conductors: 2
Material: Copper
Color: Black
Gauge: 8 AWG
Volts AC: 150
Material: Copper
Gauge: 8 AWG
Conductors: 2
Color: Black