LS INC/CFL/LED NON-PRESET DIMMER WH

Item #: 0532382

Cat #: LSCL450W

UPC: 785007040555

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL450W LS INC/CFL/LED N

Overview

WAT LSCL450W LS INC/CFL/LED N
Also known as: 785007040555, LSCL450W, WATLSCL450W

Specifications

Wattage: 450
Mounting: Box
Poles: 1
Material: Thermoplastic
Color: White
Wattage: 450
Poles: 1
Color: White
Mounting: Box
Material: Thermoplastic