LS INC/CFL/LED NON-PRESET DIMMER IV

Item #: 0532379

Cat #: LSCL450I

UPC: 785007040548

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL450I LS INC/CFL/LED N

Overview

WAT LSCL450I LS INC/CFL/LED N
Also known as: 785007040548, LSCL450I, WATLSCL450I

Specifications

Wattage: 450
Mounting: Box
Poles: 1
Material: Thermoplastic
Color: Ivory
Wattage: 450
Poles: 1
Color: Ivory
Mounting: Box
Material: Thermoplastic