Sustainable

P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 0532377
Cat #: LSCLDC163PW
UPC: 785007040517
$ 59.42 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCLDC163PW LS INC/CFL/LE

Overview

WAT LSCLDC163PW LS INC/CFL/LE
Also known as: 785007040517, LSCLDC163PW, WATLSCLDC163PW

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)