LS INC/CFL/LED PREST DIMMER

Item #: 0532374

Cat #: LSCL453PLA

UPC: 785007040500

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL453PLA LS INC/CFL/LED

Overview

WAT LSCL453PLA LS INC/CFL/LED
Also known as: 785007040500, LSCL453PLA, WATLSCL453PLA

Specifications

Wattage: 450
Color: Light Almond
Mounting: Box
Poles: 1
Material: Thermoplastic
Wattage: 450
Mounting: Box
Material: Thermoplastic
Color: Light Almond
Poles: 1