LS INC/CFL/LED NON-PRESET DIMMER BRN

Item #: 0532372

Cat #: LSCL450

UPC: 785007040494

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL450 LS INC/CFL/LED NO

Overview

WAT LSCL450 LS INC/CFL/LED NO
Also known as: 785007040494, LSCL450, WATLSCL450

Specifications

Wattage: 450
Color: Brown
Mounting: Box
Poles: 1
Material: Thermoplastic
Wattage: 450
Mounting: Box
Material: Thermoplastic
Color: Brown
Poles: 1