LS INC/CFL/LED PRESET DIMMR

Item #: 0532368

Cat #: LSCL453PI

UPC: 785007040487

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL453PI LS INC/CFL/LED

Overview

WAT LSCL453PI LS INC/CFL/LED
Also known as: 785007040487, LSCL453PI, WATLSCL453PI

Specifications

Wattage: 450
Mounting: Box
Poles: 1
Material: Thermoplastic
Color: Ivory
Wattage: 450
Poles: 1
Color: Ivory
Mounting: Box
Material: Thermoplastic